Back to Search Results
Ferguson.com Home
>
Shower Bases / Wall Kits
>
Tub Wall Kits
> Sterling
>
S711541000
Details and Dimensions
| Configuration | Tub & Shower |
| Width | 60" |
| Depth | 32" |
| Height | 55-1/4" |
| Number Of Pieces | 1 |
| Construction | Vikrell |
| Includes | Bath/Shower-Complete Wall Set |
| Warranty |



