X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling S711501280 "Accord" 60" Soaking Tub

Item: S711501280
Finish: White

Discontinued, please call.


Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60 x 32 x 76-1/4
Length 32"
Width 60"
Height to Overflow 12-3/8"
Maximum Water Capacity (Gallons) 53
Drain Included No
Drain Location Right
Drain Hole Size 2"
Material Vikrell
Slip Resistant Surface Lightly Pebbled Bottom
Features AFD Drain
Includes AFD bath and wall surround with backer boards, above-the-floor drain