X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling S711501120 "Accord" 60" Soaking Tub

Item: S711501120
Finish: White

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability.



Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60 x 32 x 76-1/4
Height to Overflow 12-3/8"
Maximum Water Capacity (Gallons) 53
Drain Included No
Drain Location Left
Drain Hole Size 2"
Material Vikrell
Features AFD Drain