Back to Search Results
Ferguson.com Home
>
Shower Bases / Wall Kits
>
Tub Wall Kits
> Sterling
>
S711441060
Sterling S711441060 "Accord" Tub Wall Kit
| Item: | S711441060 |
| Finish: | White |
| Select Finish: |
Price: $344.85 (Pricing is for White)
Details and Dimensions
| Configuration | Tub & Shower |
| Length | 56-1/4" |
| Width | 60" |
| Depth | 31-1/4" |
| Number Of Pieces | 3 |
| Construction | Vikrell |
| Warranty |


