X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling S711411200 "Accord" 60" Soaking Tub

Item: S711411200
Finish: White
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability.



Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60 x 30 x 15
Height to Overflow 11"
Maximum Water Capacity (Gallons) 34
Drain Included No
Drain Location Right
Drain Hole Size 2"
Material Vikrell
Additional Information Wallset is required for installation