Back to Search Results
Ferguson.com Home
>
Shower Bases / Wall Kits
>
Tub Wall Kits
> Sterling
>
S711411140
Details and Dimensions
| Tub Installation Type | 3 Wall Alcove |
| Overall Size | 60 x 30 x 15 |
| Height to Overflow | 11" |
| Maximum Water Capacity (Gallons) | 34 |
| ADA Compliant | Yes |
| Drain Included | No |
| Drain Location | Left |
| Drain Hole Size | 2" |
| Material | Vikrell |
| Additional Information | Left-hand Drain with Seat on Right |
| Warranty |



