Back to Search Results
Ferguson.com Home
>
Shower Bases / Wall Kits
>
Tub Wall Kits
> Sterling
>
S7114111296
Sterling S7114111296 "Accord" 60" Soaking Tub
| Item: | S7114111296 |
| Finish: | Biscuit |
| Select Finish: |
Price: $273.57 (Pricing is for Biscuit)
Details and Dimensions
| Tub Installation Type | 3 Wall Alcove |
| Overall Size | 60 x 30 x 17-1/4 |
| Length | 30" |
| Width | 60" |
| Depth | 17-1/4" |
| Height to Overflow | 11" |
| Maximum Water Capacity (Gallons) | 34 |
| Drain Included | No |
| Drain Location | Left |
| Drain Hole Size | 2" |
| Material | Vikrell |
| Includes | AFD Bath |
| Installation Guide |
| Warranty |


