X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling S711401150 "Accord" 60" Soaking Tub

Item: S711401150
Finish: White

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability.



Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60 X 30 X 72
Length 30"
Width 60"
Height to Overflow 11"
Maximum Water Capacity (Gallons) 34
ADA Compliant Yes
Drain Included No
Drain Location Left
Drain Hole Size 2"
Material Vikrell
Includes Handicap seat and grab bars