X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling S711311000 "Ensemble" 60" Soaking Tub

Item: S711311000
Finish: White
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability.



Details and Dimensions

Tub Installation Type Corner
Overall Size 60 x 60 x20
Length 60"
Width 60"
Depth 20"
Height to Overflow 15-1/4"
Maximum Water Capacity (Gallons) 108
Drain Included No
Drain Location Center
Drain Hole Size 2"
Material Vikrell
Features Bath and integral apron eliminates installation step