Back to Search Results
Ferguson.com Home
>
Shower Bases / Wall Kits
>
Tub Wall Kits
> Sterling
>
S710921000
Sterling S710921000 "Acclaim" 60" Soaking Tub
| Item: | S710921000 |
| Finish: | White |
| Select Finish: |
Price: $165.99 (Pricing is for White)
Details and Dimensions
| Tub Installation Type | 3 Wall Alcove |
| Overall Size | 60 x 31-3/8 x 55-1/2 |
| Length | 31-3/8" |
| Width | 60" |
| Height to Overflow | 13" |
| Maximum Water Capacity (Gallons) | 34 |
| Drain Included | No |
| Drain Location | Left |
| Drain Hole Size | 2" |
| Material | Vikrell |
| Includes | Tub and Back Wall Only |
| Additional Information | Includes back wall only, requires end walls to complete installation |
| Warranty |


