Back to Search Results
Ferguson.com Home
>
Shower Bases / Wall Kits
>
Tub Wall Kits
> Sterling
>
S710911200
Sterling S710911200 "Acclaim" 60" Soaking Tub
| Item: | S710911200 |
| Finish: | White |
| Select Finish: |
Price: $188.84 (Pricing is for White)
Details and Dimensions
| Tub Installation Type | 3 Wall Alcove |
| Overall Size | 60 x 30 x 15 |
| Length | 30" |
| Width | 60" |
| Depth | 15" |
| Height to Overflow | 13" |
| Maximum Water Capacity (Gallons) | 34 |
| Drain Included | No |
| Drain Location | Right |
| Drain Hole Size | 2" |
| Material | Vikrell |
| Features | • Durable high-gloss finish |
| Additional Information | Wallset is required for installation - Sold Separately |
| Product Specifications |
| Installation Guide |
| Warranty |


