Back to Search Results
Ferguson.com Home
>
Shower Bases / Wall Kits
>
Tub Wall Kits
> Sterling
>
S710911120
Sterling S710911120 "Acclaim" 60" Soaking Tub
| Item: | S710911120 |
| Finish: | White |
| Select Finish: |
Price: $197.09 (Pricing is for White)
Details and Dimensions
| Tub Installation Type | 3 Wall Alcove |
| Overall Size | 60 x 30 x 74-1/4 |
| Length | 30" |
| Width | 60" |
| Depth | 74-1/4" |
| Height to Overflow | 12" |
| Maximum Water Capacity (Gallons) | 34 |
| Drain Included | No |
| Drain Location | Left |
| Drain Hole Size | 2" |
| Material | Vikrell |
| Features | • Durable high-gloss finish |
| Includes | AFD bath Only |
| Additional Information | Wallset is required for installation - Sold Separately Not recommended for bath only installation |
| Installation Guide |
| Warranty |


