Back to Search Results
Ferguson.com Home
>
Shower Bases / Wall Kits
>
Tub Wall Kits
> Sterling
>
S710901280
Details and Dimensions
| Tub Installation Type | 3 Wall Alcove |
| Overall Size | 60 x 30 x 74-1/4 |
| Length | 30" |
| Width | 60" |
| Depth | 74-1/4" |
| Height to Overflow | 12" |
| Maximum Water Capacity (Gallons) | 34 |
| Drain Included | No |
| Drain Location | Right |
| Drain Hole Size | 0" |
| Material | Vikrell |
| Features | • Durable high-gloss finish |
| Includes | bath and wall surround with backer boards, above-the-floor right drain |
| Product Specifications |
| Warranty |



