X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling S710901180 "Acclaim" 60" Soaking Tub

Item: S710901180
Finish: White

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability.



Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60 x 30 x 74-1/4
Length 30"
Width 60"
Depth 74-1/4"
Height to Overflow 12"
Maximum Water Capacity (Gallons) 56
Drain Included No
Drain Location Left
Drain Hole Size 2"
Material Vikrell
Features above-the-floor left drain
Includes bath and wall surround with backer boards