Back to Search Results
Ferguson.com Home
>
Shower Bases / Wall Kits
>
Tub Wall Kits
> Sterling
>
S710401280
Details and Dimensions
| Tub Installation Type | 3 Wall Alcove |
| Overall Size | 60 x 30 x 75-1/2 |
| Length | 30" |
| Width | 60" |
| Height to Overflow | 10-1/4" |
| Maximum Water Capacity (Gallons) | 35 |
| Drain Included | No |
| Drain Location | Right |
| Drain Hole Size | 2" |
| Material | Vikrell |
| Slip Resistant Surface | Lightly Pebbled Bottom |
| Includes | bath and wall surround with backer boards, |
| Product Specifications |
| Warranty |



