X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling S620601060 "Advantage" Shower Module

Item: S620601060
Finish: White

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability.



Details and Dimensions

Shower Base Configuration Single Threshold
Length 72"
Width 63-1/4"
Depth 39-3/8"
Overall Size 72 x63-1/4 x39-3/8
Material Vikrell
ADA Compliant Yes
Drain Location Center
Drain Included No
Drain Hole Size 3-5/16"
Includes ADA compliant* shower receptor and wall