X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling S6204410047 "Advantage" Tub Wall Kit

Item: S6204410047
Finish: Almond
Select Finish:

Discontinued, please call.


Details and Dimensions

Configuration Tub & Shower
Length 35-1/4"
Width 60"
Depth 59-1/4"
Number Of Pieces 3
Construction Vikrell
Features Tile Design
Includes Complete 3-piece wall set