X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling S6203410047 "Advantage" Shower Wall Kit

Item: S6203410047
Finish: Almond
Select Finish:

List Price: $429.60

Price: $301.15 (Pricing is for Almond)

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability.



Details and Dimensions

Configuration Shower
Length 35-1/4"
Width 48"
Depth 55-1/4"
Number Of Pieces 3
Construction Vikrell
Includes Complete 3-piece wall set