X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling S6202210047 "Advantage" Shower Wall Kit

Item: S6202210047
Finish: Almond
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability.



Details and Dimensions

Configuration Shower
Width 36"
Depth 67"
Number Of Pieces 1
Construction Vikrell
Includes Includes back wall only
Additional Information requires end walls to complete installation