X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling S620211000 "Advantage" Single Threshold Up To 42'' Shower Base

Item: S620211000
Finish: White
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability.



Details and Dimensions

Configuration Single Threshold
Length 34"
Width 36"
Overall Size 34 x 36
Drain Location Center
Drain Included No
Drain Hole Size 3-5/16"
Material Vikrell
Features Durable swirl-gloss finish
Additional Information Installation of receptor requires associated wall set