X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling S620111000 "Advantage" Single Threshold Up To 42'' Shower Base

Item: S620111000
Finish: White
Select Finish:


Details and Dimensions

Configuration Single Threshold
Length 34"
Overall Length 34"
Overall Width 32"
Width 32"
Overall Size 34'' x 32''
Drain Location Center
Drain Included No
Drain Hole Size 3-5/16"
Material Vikrell
Additional Information Installation of receptor requires associated wall set