X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling S6103111047 "Advantage" 60" Soaking Tub

Item: S6103111047
Finish: Almond
Select Finish:

Discontinued, please call.


Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60 x 30 x 15
Length 30"
Width 60"
Depth 15"
Height to Overflow 10-1/4"
Maximum Water Capacity (Gallons) 35
Drain Included No
Drain Location Left
Drain Hole Size 2"
Material Vikrell
Features Durable swirl-gloss finish