X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling S4420380 "Worthington" Wall Hung Bathroom Sink

Item: S4420380
Finish: White
Online Availability: Please call for availability.

List Price: $152.70

Price: $124.91



Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8''
Length 21"
Width 21-1/2"
Depth 10-1/4"
Overall Size 21 x 21-1/2 x 10-1/4
Bowl Length 13"
Bowl Width 14-1/4"
Bowl Depth 3"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/16"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Back
Construction Vitreous China
Installation Hardware Included Yes
ADA Compliant Yes
Features Drilled for concealed arm carrier
Number of Bowls 1