Sterling S4420310 "Worthington" Wall Hung Bathroom Sink
| Item: | S4420310 |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $115.38
Details and Dimensions
| Sink Installation Type | Wall Mount |
| Faucet Hole Configuration | Single Hole |
| Length | 21-3/4" |
| Width | 20-15/16" |
| Depth | 12-3/8" |
| Overall Size | 20-15/16 x 21-3/4 x 12-3/8 |
| Bowl Length | 14-1/4" |
| Bowl Width | 13" |
| Bowl Depth | 3" |
| Number of Faucet Holes | 1 Hole |
| Faucet Hole Diameter | 1-3/16" |
| Faucet Included | Yes |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Back |
| Construction | Vitreous China |
| Installation Hardware Included | Yes |
| ADA Compliant | Yes |
| Features | • Drilled for concealed arm carrier |
| Product Specifications |
| Installation Guide |
| Warranty |


