Back to Search Results
Ferguson.com Home
>
Sinks
>
Self Rimming Bathroom Sinks
> Sterling
>
S4419080
Sterling S4419080 "Modesto" Self Rimming Bathroom Sink
| Item: | S4419080 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $73.21 (Pricing is for White)
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Faucet Hole Configuration | 8'' Widespread |
| Faucet Centers | 8'' |
| Length | 19" |
| Width | 19" |
| Depth | 8" |
| Overall Size | 19 x 19 x 8 |
| Bowl Length | 15-3/4" |
| Bowl Width | 12-5/8" |
| Bowl Depth | 4-7/8" |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-3/16" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Back |
| Construction | Vitreous China |
| ADA Compliant | Yes |
| Product Specifications |
| Installation Guide |
| Warranty |


