X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling S402315RA0 "Windham" Two Piece Toilet

Item: S402315RA0
Finish: White
Online Availability: Please call for availability.


Details and Dimensions

Toilet Configuration Two Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 16-1/2"
Width 16-7/8"
Depth 29-1/4"
Flush Type Gravity Flush
Flush Technology Proforce
Gallons Per Flush 1.6
Rough In Dimension 12"
Toilet Seat Included No
Trip Lever Included Yes
Trip Lever Placement Right Front
Trip Lever Finish Chrome
Concealed Trapway No
Trapway Finish Glazed
Trapway Size 2"
Skirt Type Non-Skirted
Construction Vitreous China
Eco Friendly Water Sense
CEC Approved No