X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling S4020860 "Karsten" Toilet Bowl Part

Item: S4020860
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online




Details and Dimensions

Width 15"
Length 31"
Construction Vitreous China
Additional Information Bowl Only
Rough In Dimension 12"
Toilet Bowl Height To Rim 16-1/2"