X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling S4020760 "Stinson" Two Piece Toilet

Item: S4020760
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $236.15

Price: $193.18 (Pricing is for White)



Details and Dimensions

Toilet Configuration Two Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 15"
Width 17-7/16"
Depth 28"
Flush Type Gravity Flush
Flush Technology Proforce
Gallons Per Flush 1.28
Rough In Dimension 12"
Toilet Seat Included No
Trip Lever Included Yes
Trip Lever Placement Left Front
Trip Lever Finish Chrome
Concealed Trapway No
Trapway Finish Glazed
Trapway Size 2"
Skirt Type Non-Skirted
Construction Vitreous China
Eco Friendly Cal Green Compliant
Water Sense