Sterling S4020710 "Stinson" Toilet Tank Part
| Item: | S4020710 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $84.25 (Pricing is for White)
Details and Dimensions
| Height | 15" |
| Width | 14-3/8" |
| Length | 8-3/4" |
| Construction | Viterous China |
| Gallons Per Flush (GPF) | 1.6 |
| Additional Information | Tank Only |
| Warranty |


