Sterling S4020220 "Rockton" Toilet Tank Part
| Item: | S4020220 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $125.07 (Pricing is for White)
Details and Dimensions
| Height | 15-1/3" |
| Width | 14-3/4" |
| Length | 7-1/3" |
| Construction | Viterous China |
| Features | • Two-button actuator provides easy-to-use flushing options |
| Gallons Per Flush (GPF) | 1.6 |
| Additional Information | Tank Only |
| Product Specifications |
| Installation Guide |
| Warranty |


