Sterling S4020210 Toilet Bowl Part
| Item: | S4020210 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $122.50 (Pricing is for White)
Details and Dimensions
| Length | 29-3/4" |
| Construction | Vitreous China |
| Bowl Type | Round bowl |
| Gallons Per Flush (GPF) | 1.6 |
| Additional Information | Bowl Only |
| Toilet Seat Included | No |
| Fits These Models | 402023 or 402022 Tanks |
| Rough In Dimension | 12" |
| Toilet Bowl Height To Rim | 15" |
| Toilet Flush Technology | Dual Force |
| Product Specifications |
| Installation Guide |
| Warranty |


