Sterling S4020150 "Windham" Two Piece Toilet

Item: S4020150
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $112.84 (Pricing is for White)



Details and Dimensions

Toilet Configuration Two Piece
Toilet Bowl Type Round bowl
Toilet Installation Type Floor Mounted
Height to Rim 15"
Width 16-7/8"
Depth 31-1/4"
Flush Type Gravity Flush
Flush Technology ProForce
Gallons Per Flush 1.6
Rough In Dimension 12"
Toilet Seat Included No
Trip Lever Included Yes
Trip Lever Placement Left Front
Trip Lever Finish Chrome
Concealed Trapway No
Trapway Finish Glazed
Trapway Size 2-1/2"
Skirt Type Non-Skirted
Construction Vitreous China
Eco Friendly Water Efficient