X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling S118793NA "SouthHaven" Single Bowl Kitchen Sink

Item: S118793NA
Finish: Stainless Steel
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 33"
Width 22"
Depth 9-1/4"
Overall Size 33'' x 22'' x 9-1/4''
Bowl Length 29-1/4"
Bowl Width 15"
Bowl Depth 9"
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-7/16"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-5/8"
Construction Stainless Steel
Gauge 19
Sound Reduction Yes
Installation Hardware Included Yes
Features SilentSheild Sound Sound Absorption