Sterling S118783NA "SouthHaven" Single Bowl Kitchen Sink
| Item: | S118783NA |
| Finish: | Stainless Steel |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Number of Bowls | 1 |
| Length | 33" |
| Width | 22" |
| Depth | 9-1/4" |
| Overall Size | 33'' x 22'' x 9-1/4'' |
| Bowl Length | 29-1/4" |
| Bowl Width | 15" |
| Bowl Depth | 9" |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-7/16" |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 3-5/8" |
| Construction | Stainless Steel |
| Gauge | 19 |
| Sound Reduction | Yes |
| Installation Hardware Included | Yes |
| Features | • SilentSheild Sound Sound Absorption |
| Product Specifications |
| Installation Guide |
| Warranty |


