Sterling S11448NA "Springdale" Undermount Bar Sink
| Item: | S11448NA |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $189.18
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 1 |
| Length | 16-1/4" |
| Width | 17-3/4" |
| Depth | 8" |
| Overall Size | 16-1/4'' x 17-3/4'' x 8'' |
| Bowl Length | 14-1/4" |
| Bowl Width | 15-3/4" |
| Bowl Depth | 8" |
| Number of Faucet Holes | 0 Hole |
| Drain Location | Center |
| Drain Hole Size | 3-3/4" |
| Construction | Stainless Steel |
| Gauge | 18 |
| Sound Reduction | Yes |
| Installation Hardware Included | Yes |
| Features | • SilentShield sound-absorption |
| Product Specifications |
| Warranty |


