X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling S11447NA "McAllister" Undermount Single Bowl Kitchen Sink

Item: S11447NA
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $348.90

Price: $303.20



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 23-3/8"
Width 17-11/16"
Depth 8"
Overall Size 23-3/8'' x 17-11/16'' x 8''
Bowl Length 20-7/8"
Bowl Width 15-7/16"
Bowl Depth 7-3/4"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-5/8"
Construction Stainless Steel
Gauge 20
Sound Reduction Yes
Installation Hardware Included Yes
Features SilentShield Sound Absorption