X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling S114053NA "SouthHaven" Single Bowl Kitchen Sink

Item: S114053NA
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: Not Available Online



Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 25"
Width 22"
Depth 8"
Overall Size 25'' x 22'' x 8''
Bowl Length 21"
Bowl Width 15-1/4"
Bowl Depth 8"
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-7/16"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-5/8"
Construction Stainless Steel
Gauge 20
Sound Reduction Yes
Installation Hardware Included Yes
Features SilentShield Sound Absorption