Sterling S114043NA "SouthHaven" Single Bowl Kitchen Sink
| Item: | S114043NA |
| Finish: | Stainless Steel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $126.79
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Number of Bowls | 1 |
| Length | 25" |
| Width | 22" |
| Depth | 7" |
| Overall Size | 25'' x 22'' x 7'' |
| Bowl Length | 21" |
| Bowl Width | 15-1/4" |
| Bowl Depth | 7" |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-7/16" |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 3-5/8" |
| Construction | Stainless Steel |
| Gauge | 21 |
| Sound Reduction | Yes |
| Installation Hardware Included | Yes |
| Features | • SilentShield Sound Absorption |
| Warranty |


