Sterling SSP2276A38S "Intrigue" Swing Shower Door
| Item: | SSP2276A38S |
| Finish: | Silver |
| Select Finish: |
Price: $491.14 (Pricing is for Silver)
Details and Dimensions
| Shower Door Type | Corner |
| Handing | Right or Left Handed |
| Glass Type | Rain Textured |
| Glass Texture | Textured |
| Construction | Tempered Glass and Aluminum |
| Overall Size | 72 x 36-1/8 |
| Height | 72" |
| Maximum Width | 36-1/8" |
| Walk Through Dimension | 22-1/8'' |
| Fits These Models | Intrigue 39" neo-angle shower unit |
| Product Specifications |
| Installation Guide |
| Warranty |


