Sterling SSP2275A38S "Intrigue" Swing Shower Door
| Item: | SSP2275A38S |
| Finish: | Silver |
| Select Finish: |
Price: $502.54 (Pricing is for Silver)
Details and Dimensions
| Shower Door Type | Corner |
| Handing | Right or Left Handed |
| Glass Type | Smooth / Clear |
| Glass Texture | Smooth |
| Construction | Tempered Glass and Aluminum |
| Overall Size | 72 x 36-1/8 |
| Height | 72" |
| Maximum Width | 36-1/8" |
| Walk Through Dimension | 22-1/8'' |
| Fits These Models | Intrigue 39" neo-angle shower unit |
| Product Specifications |
| Installation Guide |
| Warranty |


