Back to Search Results
Ferguson.com Home
>
Shower Bases / Wall Kits
>
Tub Wall Kits
> Sterling
>
S761211200
Sterling S761211200 "Ensemble" 60" Whirlpool Bath
| Item: | S761211200 |
| Finish: | White |
| Select Finish: |
Price: $1,017.64 (Pricing is for White)
Details and Dimensions
| Tub Installation Type | 3 Wall Alcove |
| Overall Size | 60 x 32 x 18 |
| Length | 32" |
| Width | 60" |
| Depth | 18" |
| Height to Overflow | 13-3/4" |
| Maximum Water Capacity (Gallons) | 55 |
| Number of Jets | 8 |
| Adjustable Jets | Yes |
| Control Type | Air Switch |
| Drain Location | Right |
| Drain Hole Size | 2" |
| Pump Hertz | 60 |
| Pump Amps | 15 |
| Pump Voltage | 120 |
| Access Panel | Yes |
| Material | Vikrell |
| Slip Resistant Surface | Lightly pebbled bottom surface |
| Hard Wire Service Required | Yes |
| Features | • High Gloss Finish |
| Includes | Integral apron with removable access panel |
| Product Specifications |
| Installation Guide |
| Warranty |


