X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling S761111100 "Ensemble" 60" Whirlpool Bath

Item: S761111100
Finish: White
Select Finish:

List Price: $1,489.10

Price: $1,280.63 (Pricing is for White)

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability.



Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60 x 42 x 16
Length 42"
Width 60"
Depth 16"
Height to Overflow 11"
Maximum Water Capacity (Gallons) 55
Number of Jets 6
Adjustable Jets Yes
Control Type Air Switch
Drain Location Left
Drain Hole Size 2"
Pump Hertz 60
Pump Amps 15
Pump Voltage 120
Material Vikrell
Tile Flange Yes
Slip Resistant Surface Lightly pebbled bottom surface
Hard Wire Service Required Yes
Features High Gloss Finish
Includes Integral apron with removable access panel