X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling S761011100 "Ensemble" 60" Whirlpool Bath

Item: S761011100
Finish: White
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability.



Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60 x 36 x 16
Length 36"
Width 60"
Depth 16"
Height to Overflow 11"
Maximum Water Capacity (Gallons) 40
Number of Jets 6
Adjustable Jets Yes
Control Type Air Switch
Drain Location Left
Drain Hole Size 2"
Pump Hertz 60
Pump Amps 7
Pump Voltage 120
Material Vikrell
Slip Resistant Surface Lightly pebbled bottom surface
Hard Wire Service Required Yes