Back to Search Results
Ferguson.com Home
>
Shower Bases / Wall Kits
>
Tub Wall Kits
> Sterling
>
S7610111096
Sterling S7610111096 "Ensemble" 60" Whirlpool Bath
| Item: | S7610111096 |
| Finish: | Biscuit |
| Select Finish: |
Price: $1,236.68 (Pricing is for Biscuit)
Details and Dimensions
| Tub Installation Type | 3 Wall Alcove |
| Overall Size | 60 x 36 x 16 |
| Length | 36" |
| Width | 60" |
| Depth | 16" |
| Height to Overflow | 11" |
| Maximum Water Capacity (Gallons) | 40 |
| Number of Jets | 6 |
| Adjustable Jets | Yes |
| Control Type | Air Switch |
| Drain Location | Left |
| Drain Hole Size | 2" |
| Pump Hertz | 60 |
| Pump Amps | 7 |
| Pump Voltage | 120 |
| Material | Vikrell |
| Slip Resistant Surface | Lightly pebbled bottom surface |
| Hard Wire Service Required | Yes |
| Product Specifications |
| Installation Guide |
| Warranty |


