Back to Search Results
Ferguson.com Home
>
Shower Bases / Wall Kits
>
Tub Wall Kits
> Sterling
>
S760901100
Details and Dimensions
| Tub Installation Type | 3 Wall Alcove |
| Overall Size | 60 x 30 x 72 |
| Length | 72" |
| Width | 60" |
| Depth | 30" |
| Height to Overflow | 12" |
| Maximum Water Capacity (Gallons) | 24 |
| Number of Jets | 5 |
| Control Type | Air Switch |
| Drain Location | Left |
| Drain Hole Size | 2" |
| Pump Hertz | 60 |
| Pump Amps | 7 |
| Pump Voltage | 120 |
| Material | Vikrell |
| Slip Resistant Surface | Lightly pebbled bottom surface |
| Hard Wire Service Required | Yes |
| Includes | Tub and Wall Kit |
| Product Specifications |
| Installation Guide |
| Warranty |



