X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling S7112112047 "Ensemble" 60" Soaking Tub

Item: S7112112047
Finish: Almond
Select Finish:

Discontinued, please call.


Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60 x 32-1/8 x 20
Length 32-1/8"
Width 60"
Depth 20"
Height to Overflow 13-3/4"
Maximum Water Capacity (Gallons) 55
Drain Included No
Drain Location Right
Drain Hole Size 2"
Material Vikrell