X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling S710901200 "Acclaim" 60" Soaking Tub

Item: S710901200
Finish: White

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability.



Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60 x 30 x 72
Length 72"
Width 60"
Depth 30"
Height to Overflow 12"
Maximum Water Capacity (Gallons) 34
Drain Included No
Drain Location Right
Drain Hole Size 2"
Material Vikrell
Includes Tub and Wall Kit