X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling S7104112096 "Performa" 60" Soaking Tub

Item: S7104112096
Finish: Biscuit
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability.



Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60x 29 x 15
Length 29"
Width 60"
Depth 15"
Height to Overflow 10-1/4"
Maximum Water Capacity (Gallons) 35
Drain Included No
Drain Location Right
Drain Hole Size 2"
Material Vikrell