Back to Search Results
Ferguson.com Home
>
Shower Bases / Wall Kits
>
Tub Wall Kits
> Sterling
>
S710401200
Sterling S710401200 "Performa" 60" Soaking Tub
| Item: | S710401200 |
| Finish: | White |
| Select Finish: |
Price: $474.17 (Pricing is for White)
Details and Dimensions
| Tub Installation Type | 3 Wall Alcove |
| Overall Size | 60 x 29 x 75-3/4 |
| Length | 75-3/4" |
| Width | 60" |
| Depth | 29" |
| Height to Overflow | 10-1/4" |
| Maximum Water Capacity (Gallons) | 35 |
| Drain Included | No |
| Drain Location | Right |
| Drain Hole Size | 2" |
| Material | Vikrell |
| Includes | Tub and Wall Kit |
| Product Specifications |
| Installation Guide |
| Warranty |


