X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling S690B59S "Standard" Sliding Shower Door

Item: S690B59S
Finish: Silver

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability.



Details and Dimensions

Shower Door Type Bypass
Glass Type Hammered
Glass Texture Textured
Construction Tempered Glass and Aluminum
Overall Size 56-7/16'' x 59''
Height 56-7/16"
Maximum Width 59"
Walk Through Dimension 28-5/16''
Features Exterior Towel Bar